L6MR16S827 - 6W Led MR16 27K GU5.3 Base 450LM 35DEG Beam

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
L6MR16S827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6MR16-S-827
Description
6W Led MR16 27K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 2700K, 80 Cri, Requires 12V Transformer
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126074 / 0843654126074 / 00843654126074
Weight per unit
0.0023 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Resources
Images
 
 
L6MR16S827 - Small Image
 
L6MR16S827 - Large Image
Attachments
 
 
L6MR16S827 - Specification Sheet
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
GU5.3
housing color
N/A
Descriptions
extra long description
Key KT-LED6MR16-S-827 35W Equiv., 6
Product Type
35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2
Description
6W LED MR16 27K GU5.3 BASE 450LM 35DEG BEAM
Long Description
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 80 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
Input Voltage
12V
Warranty
3
beam angle
35 Deg
lumens
420
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Voltage
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED6MR16-S-827
GTIN
00843654126074
UPC
843654126074
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0023
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
You must have an account to view stock levels

* All prices subject to change.

false