L80HIDEX39850D - *Delisted* 80W Led Hid Repl 50K 11300LM

Keystone

  • $140.79 (Each)
  • $140.79 (Each)

In-Stock: 4 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L80HIDEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80HID-EX39-850-D-DP
Description
*Delisted* 80W Led Hid Repl 50K 11300LM
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949012079 / 0890949012079 / 00890949012079
Weight per unit
4.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$140.79 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Attachments
 
 
L80HIDEX39850D - Specification Sheet
Images
 
 
L80HIDEX39850D - Small Image
 
L80HIDEX39850D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Number Of Lamps
N/A
Wattage
80
Material, Color, and Finish
Base Type
EX39
Color Rendering Index (Cri)
>80 Deg
Color Temperature
5000
Housing Color
N/A
Descriptions
Description
*DELISTED* 80W LED HID REPL 50K 11300LM
Extra Long Description
Key KT-LED80HID-EX39-850-D-DP LED H
Long Description
LED HID Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Product Type
Led Hid Replacement Lamp, 80W, EX39 Base, 5000K, 120-277V In
Additional Information
Beam Angle
360
Circuit Type
N/A
Input Voltage
120-277V
Ip Rating
IP64
Lumens
11300
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80HID-EX39-850-D-DP
GTIN
00890949012079
UPC
890949012079
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
4.65
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kenedy
1 View Store

* All prices subject to change.

Begin Live Chat