L80HIDHEX39850D - 80W Led Hid RPL 50K Hor Rot Base Expandable

Keystone

  • $149.00 (Each)
  • $149.00 (Each)

  • $894.00 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L80HIDHEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80HID-H-EX39-850-D /G3-D
Description
80W Led Hid RPL 50K Hor Rot Base Expandable
Led Hid Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 LM Brightness (Lumens), 80 W, 120 to 277 V Ac, 0.73 A @ 120 V Ac;0.32 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 11.4 In Height, Instant, 5 Yr Warranty, 3.66 LB
Slang Terms

Suggest a New Term
Categories
Lamps & Bulbs - Hid High Intensity Discharge L Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654123585 / 0843654123585 / 00843654123585
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.00 (Each)
Standard Packaging
$894.00 (Per 6)
Resources
Images
 
 
L80HIDHEX39850D - Large Image
 
L80HIDHEX39850D - Small Image
 
L80HIDHEX39850D - Small Image
 
L80HIDHEX39850D - Large Image
Specifications Sheets
 
 
L80HIDHEX39850D - Specification Sheet
Attachments
 
 
L80HIDHEX39850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80 W
Voltage Rating
120 to 277 V ac
Current Rating
0.73 A @ 120 V ac;0.32 A @ 277 V ac
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
5000 k
Base Type
Ex39 Mogul
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
5.12 in
Height
11.4 in
Descriptions
Description
80W LED HID RPL 50K HOR ROT BASE EXPANDABLE
Product Type
LED HID Lamp
extra long description
Key KT-LED80HID-H-EX39-850-D /G3-DP
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 5000 K, 11300 lm Brightness (Lumens), 80 W, 120 to 277 V ac, 0.73 A @ 120 V ac;0.32 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 11.4 in Height, Instant, 5 yr Warranty, 3.66 lb
Short Description
LED HID Lamp, 5000K, 11300 lm, 80W, 120 to 277VAC, 11300 Lumens, Hor Rot Base
Construction
N/A
Additional Information
beam angle
360 °
Brightness (Lumens)
11300 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
6 PK
Input Voltage
120-277V
lumens
12000
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80HID-H-EX39-850-D /G3-D
GTIN
00843654123585
UPC
843654123585
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
3.66 lb
Weight per each
3.66
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat