L80PSHIDEX39850D - 54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM

Keystone

  • $110.69 (Each)
  • $110.69 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L80PSHIDEX39850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80PSHID-EX39-850-D /G4
Description
54/63/80W Led Hid Repl 50K Mog Base 7800-11600 LM
Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base, 5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654138411 / 0843654138411 / 00843654138411
Weight per unit
0.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$110.69 (Each)
Resources
Attachments
 
 
L80PSHIDEX39850D - Specification Sheet
Images
 
 
L80PSHIDEX39850D - Large Image
 
L80PSHIDEX39850D - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80/63/54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
EX39
housing color
N/A
Descriptions
Product Type
Led Hid Replacement Lamp, Power Select 80/63/54W, EX39 Base,
Description
54/63/80W LED HID REPL 50K MOG BASE 7800-11600 LM
extra long description
Key KT-LED80PSHID-EX39-850-D /G4 LE
Long Description
LED HID Replacement Lamp, Power Select 80/63/54W, EX39 Base, 5000K, 120-277V Input, DirectDrive
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
360 Deg
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80PSHID-EX39-850-D /G4
GTIN
00843654138411
UPC
843654138411
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.65
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat