L80PSHIDHEX398CS - 54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd

Keystone

  • $149.00 (Each)
  • $149.00 (Each)

  • $894.00 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
L80PSHIDHEX398CS
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED80PSHID-H-EX39-8CSB-D
Description
54/63/80W Led Hid Repl 3K/4K/5K Hor Rot Base Expnd
Led Hid Replacement Lamp Designed For Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, Directdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654138923 / 0843654138923 / 00843654138923
Weight per unit
0.64 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.00 (Each)
Standard Packaging
$894.00 (Per 6)
Resources
Attachments
 
 
L80PSHIDHEX398CS - Specification Sheet
Images
 
 
L80PSHIDHEX398CS - Large Image
 
L80PSHIDHEX398CS - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
80/63/54
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
EX39
color temperature
N/A
housing color
N/A
Descriptions
Long Description
LED HID Replacement Lamp Designed for Horizontal Applications, Power Select 80/63/54W, EX39 Base, Color Select 3000/4000/5000K, 120-277V Input, DirectDrive
Construction
N/A
Description
54/63/80W LED HID REPL 3K/4K/5K HOR ROT BASE EXPND
extra long description
Key KT-LED80PSHID-H-EX39-8CSB-D LED
Product Type
Led Hid Replacement Lamp Designed For Horizontal Application
Additional Information
Input Voltage
120-277V
beam angle
180 Deg
Circuit Type
N/A
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED80PSHID-H-EX39-8CSB-D
GTIN
00843654138923
UPC
843654138923
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
0.64
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat