LD40T8H096G865D2 - 40W Led T8HO 96" 65K 5550LM DBL CNTCT Line Voltage

Keystone

  • $27.77 (Each)
  • $27.77 (Each)

  • $277.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD40T8H096G865D2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED40T8HO-96G-865-D2
Description
40W Led T8HO 96" 65K 5550LM DBL CNTCT Line Voltage
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654140087 / 0843654140087 / 00843654140087
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.77 (Each)
Carton
$277.70 (Per 10)
Resources
Images
 
 
LD40T8H096G865D2 - Small Image
 
LD40T8H096G865D2 - Large Image
Attachments
 
 
LD40T8H096G865D2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
6500
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
R17D
Descriptions
extra long description
Key KT-LED40T8HO-96G-865-D2 40W LED
Description
40W LED T8HO 96" 65K 5550LM DBL CNTCT LINE VOLTAGE
Product Type
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6
Construction
Frosted Glass
Long Description
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
5500
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED40T8HO-96G-865-D2
Brand
Keystone
GTIN
00843654140087
UPC
843654140087
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.3
Carton
10
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat