LD50UVSC140056VD - 50W 470-1400MA Programmable Driver 0-10V Dim

Keystone

  • $48.64 (Each)
  • $48.64 (Each)

  • $1,945.60 (Per 40)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LD50UVSC140056VD
Manufacturer
Keystone
Manufacturer's Part Number
KTLD-50-UV-SC1400-56-VDIM-U7-C
Description
50W 470-1400MA Programmable Driver 0-10V Dim
Programmable Constant Current Led Driver, 50W, 470-1400MA Output, 120-277V Input, 0-10V Dimming, Programmable Via Smart Current Software
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Dimming Ballasts
UNSPSC
N/A
UPC/EAN/GTIN
890949018149 / 0890949018149 / 00890949018149
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.64 (Each)
Standard Packaging
$1,945.60 (Per 40)
Resources
Images
 
 
LD50UVSC140056VD - Small Image
 
LD50UVSC140056VD - Large Image
Attachments
 
 
LD50UVSC140056VD - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
N/A
color rendering index (cri)
N/A
color temperature
N/A
housing color
N/A
Descriptions
Description
50W 470-1400MA PROGRAMMABLE DRIVER 0-10V DIM
Product Type
375W Max Wattage
extra long description
Key KTLD-50-UV-SC1400-56-VDIM-U7-CP
Long Description
Programmable Constant Current LED Driver, 50W, 470-1400mA Output, 120-277V Input, 0-10V Dimming, Programmable via Smart Current software
Construction
N/A
Additional Information
Output Voltage
10-56
Input Voltage
120-277V
Output Current
470-1400
beam angle
N/A
Circuit Type
N/A
Nominal Length
N/A
ip rating
N/A
lumens
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
Push In Terminals
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KTLD-50-UV-SC1400-56-VDIM-U7-C
GTIN
00890949018149
UPC
890949018149
Taxonomies, Classifications, and Categories
Category Description
DIMMING BALLASTS
Packaging
Weight per each
0.78
Carton
1
Package
40
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat