LED100HIDEX39840 - 100W Led Hid Repl 4K MV

Keystone

  • $191.41 (Each)
  • $191.41 (Each)

  • $1,148.46 (Per 6)

Availability: Currently Out Of Stock
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
LED100HIDEX39840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED100HID-EX39-840-D-DP
Description
100W Led Hid Repl 4K MV
Led Hid Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 LM Brightness (Lumens), 100 W, 120 to 277 V Ac, 0.93 A @ 120 V Ac;0.40 A @ 277 V Ac, 50000+ H Average Life, EX39 Mogul Base, Non Dimmable, 5.12 In Diameter, 12.57 In Height, Instant, 5 Yr Warranty, 4.95 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
890949012048 / 0890949012048 / 00890949012048
Weight per unit
4.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$191.41 (Each)
Standard Packaging
$1,148.46 (Per 6)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED100HIDEX39840 - Small Image
 
LED100HIDEX39840 - Large Image
Specifications Sheets
 
 
LED100HIDEX39840 - Specification Sheet
Attachments
 
 
LED100HIDEX39840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
100 W
Voltage Rating
120 to 277 V ac
Current Rating
0.93 A @ 120 V ac;0.40 A @ 277 V ac
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Color Rendering Index
>83
color temperature
4000 K
Base Type
Ex39 Mogul
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
5.12 in
Height
12.57 in
Descriptions
Description
100W LED HID REPL 4K MV
Product Type
LED HID Lamp
extra long description
Key KT-LED100HID-EX39-840-D-DP 100W
Long Description
LED HID Lamp, 360 ° Beam Angle, >83, 4000 K, 14000 lm Brightness (Lumens), 100 W, 120 to 277 V ac, 0.93 A @ 120 V ac;0.40 A @ 277 V ac, 50000+ h Average Life, EX39 Mogul Base, Non Dimmable, 5.12 in Diameter, 12.57 in Height, Instant, 5 yr Warranty, 4.95 lb
Short Description
LED HID Lamp, 4000K, 14000 lm, 100W, 120 to 277VAC
Construction
N/A
Additional Information
beam angle
360 °
Brightness (Lumens)
14000 lm
average life
50000+ h
start type
Instant
Warranty
5 yr
ip rating
IP64
Standards Met
DLC Listed;cULus Listed;RoHS Compliant;UL Listed
package quantity
6 PK
Input Voltage
120-277V
lumens
14000
Circuit Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED100HID-EX39-840-D-DP
GTIN
00890949012048
UPC
890949012048
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight
4.95 lb
Weight per each
4.95
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat