LED10PAR30F840 - 10W Led PAR30 40K 900LM 40DEG Beam

Keystone

  • $7.35 (Each)
  • $7.35 (Each)

  • $176.40 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10PAR30F840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10PAR30-F-840
Description
10W Led PAR30 40K 900LM 40DEG Beam
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127330 / 0843654127330 / 00843654127330
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Standard Packaging
$176.40 (Per 24)
Resources
Images
 
 
LED10PAR30F840 - Small Image
 
LED10PAR30F840 - Large Image
Attachments
 
 
LED10PAR30F840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
Product Type
75W Equiv., 10W, 900 Lumen, Par 30 Flood, E26, >80 Cri, Dimm
Description
10W LED PAR30 40K 900LM 40DEG BEAM
extra long description
Key KT-LED10PAR30-F-840 75W Equiv.,
Long Description
PAR30 Long Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Additional Information
Warranty
3
Input Voltage
120V
beam angle
40 DEG
lumens
950
ip rating
N/A
Nominal Length
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED10PAR30-F-840
GTIN
00843654127330
UPC
843654127330
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.48
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat