LED10PAR30SF840 - 10W Led PAR30 Short 40K 900LM 40DEG Beam

Keystone

  • $7.35 (Each)
  • $7.35 (Each)

  • $176.40 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10PAR30SF840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10PAR30S-F-840
Description
10W Led PAR30 Short 40K 900LM 40DEG Beam
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127293 / 0843654127293 / 00843654127293
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Standard Packaging
$176.40 (Per 24)
Resources
Images
 
 
LED10PAR30SF840 - Small Image
 
LED10PAR30SF840 - Large Image
Attachments
 
 
LED10PAR30SF840 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
10
Number of Lamps
N/A
Material, Color, and Finish
housing color
N/A
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
Descriptions
extra long description
Key KT-LED10PAR30S-F-840 75W Equiv.
Description
10W LED PAR30 SHORT 40K 900LM 40DEG BEAM
Product Type
75W Equiv., 10W, 900 Lumen, Par 30 Short Neck Flood, E26, >8
Long Description
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Additional Information
Circuit Type
N/A
ip rating
N/A
Input Voltage
120V
Warranty
3
beam angle
40 DEG
lumens
950
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED10PAR30S-F-840
GTIN
00843654127293
UPC
843654127293
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.53
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat