LED10PAR30SF840G - 10W Led PAR30 Short 40K 900LM 40DEG Beam

Keystone

  • $7.35 (Each)
  • $7.35 (Each)

  • $176.40 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10PAR30SF840G
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED10PAR30S-F-840 /G2
Description
10W Led PAR30 Short 40K 900LM 40DEG Beam
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri, Gen 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150956 / 0843654150956 / 00843654150956
Weight per unit
0.53 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.35 (Each)
Standard Packaging
$176.40 (Per 24)
Resources
Images
 
 
LED10PAR30SF840G - Small Image
 
LED10PAR30SF840G - Large Image
Attachments
 
 
LED10PAR30SF840G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
10
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
Base Type
E26
color rendering index (cri)
>80 Deg
housing color
N/A
Descriptions
Product Type
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E
extra long description
Key KT-LED10PAR30S-F-840 /G2 PAR30
Long Description
PAR30 Short Neck Flood, 75W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI, Gen 2
Construction
N/A
Additional Information
beam angle
40 DEG
lumens
950
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED10PAR30S-F-840 /G2
Brand
Keystone
GTIN
00843654150956
UPC
843654150956
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.53
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat