LED11A190827 - 11W Led A19 27K Dim 1100LM 80cri

Keystone

  • $3.82 (Each)
  • $3.82 (Each)

  • $229.20 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11A190827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11A19-O-827
Description
11W Led A19 27K Dim 1100LM 80cri
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 2700K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126579 / 0843654126579 / 00843654126579
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$229.20 (Per 60)
Resources
Images
 
 
LED11A190827 - Small Image
 
LED11A190827 - Large Image
Attachments
 
 
LED11A190827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
E26
color rendering index (cri)
>80 Deg
color temperature
2700
housing color
N/A
Descriptions
Description
11W LED A19 27K DIM 1100LM 80CRI
Product Type
75W Equiv., 11W, 1100 Lumen, A19, E26, =80 Cri, Dimmable 27K
extra long description
Key KT-LED11A19-O-827 75W Equiv., 1
Long Description
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 2700K, 80 CRI
Construction
N/A
Additional Information
lumens
1100
Input Voltage
120V
beam angle
230 Deg
Warranty
3
ip rating
N/A
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED11A19-O-827
Brand
Keystone
GTIN
00843654126579
UPC
843654126579
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat