LED11A190830 - 11W Led A19 30K Dim 1100LM 80cri

Keystone

  • $3.82 (Each)
  • $3.82 (Each)

  • $229.20 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11A190830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11A19-O-830
Description
11W Led A19 30K Dim 1100LM 80cri
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126586 / 0843654126586 / 00843654126586
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.82 (Each)
Standard Packaging
$229.20 (Per 60)
Resources
Images
 
 
LED11A190830 - Small Image
 
LED11A190830 - Large Image
Attachments
 
 
LED11A190830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
11W LED A19 30K DIM 1100LM 80CRI
Product Type
75W Equiv., 11W, 1100 Lumen, A19, E26, =80 Cri, Dimmable 27K
Long Description
A19 Omni-Directional Bulb, 75W Equivalent, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
extra long description
Key KT-LED11A19-O-830 75W Equiv., 1
Additional Information
lumens
1100
Input Voltage
120V
beam angle
230 Deg
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED11A19-O-830
Brand
Keystone
GTIN
00843654126586
UPC
843654126586
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.17
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat