LED11DL6C9CSHDIM - 6" 11W Led Disk Light 27/30/40/50K 120V 1100LM

Keystone

  • $11.64 (Each)
  • $11.64 (Each)

  • $69.84 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED11DL6C9CSHDIM
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED11DL-6C-9CSH-DIM
Description
6" 11W Led Disk Light 27/30/40/50K 120V 1100LM
6" Circular Led Residential Retrofit Disk Light Feat. Color Select, 11W, 2700/3K/4K/5K, 90CRI, Triac Dimming, E26 Adapter Included
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/EAN/GTIN
843654137544 / 0843654137544 / 00843654137544
Weight per unit
0.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.64 (Each)
Standard Packaging
$69.84 (Per 6)
Resources
Images
 
 
LED11DL6C9CSHDIM - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED11DL6C9CSHDIM - Large Image
Attachments
 
 
LED11DL6C9CSHDIM - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
11
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>90 Deg
Base Type
E26
color temperature
N/A
housing color
White
Descriptions
Description
6" 11W LED DISK LIGHT 27/30/40/50K 120V 1100LM
Product Type
6" Circular Led Residential Retrofit Disk Light Feat. Color
extra long description
Key KT-LED11DL-6C-9CSH-DIM 6" Circu
Long Description
6" Circular LED Residential Retrofit Disk Light feat. Color Select, 11W, 2700/3k/4k/5k, 90CRI, TRIAC Dimming, E26 Adapter Included
Construction
N/A
Additional Information
lumens
1100
Input Voltage
120V
Nominal Size
6 in
beam angle
N/A
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED11DL-6C-9CSH-DIM
Brand
Keystone
GTIN
00843654137544
UPC
843654137544
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Packaging
Weight per each
0.1833
Carton
1
Package
6
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat