LED12T836GC835D - *Discontinued* 12W Led T8 36" 35K Line Voltage

Keystone

  • $13.03 (Each)
  • $13.03 (Each)

  • $325.75 (Per 25)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12T836GC835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED12T8-36GC-835-D-CP
Description
*Discontinued* 12W Led T8 36" 35K Line Voltage
12W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver, 3, 3500K, 120-277V Input, 25 PCS Cartons, Individually Sleeved
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949010242 / 0890949010242 / 00890949010242
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.03 (Each)
Carton
$325.75 (Per 25)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
LED12T836GC835D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED12T836GC835D - Large Image
Attachments
 
 
LED12T836GC835D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12
Number of Lamps
N/A
Ballast Type
N/A
Lamp Type
T8
Material, Color, and Finish
Base Type
G13
color rendering index (cri)
>80 Deg
color temperature
3500
housing color
N/A
Descriptions
Description
12W LED T8 36" 35K LINE VOLTAGE
extra long description
Key KT-LED12T8-36GC-835-D-CP 12W LE
Product Type
12W Led T8 Tube, Shatter-Proof Coated Glass, Internal Driver
Long Description
12W LED T8 TUBE, SHATTER-PROOF COATED GLASS, INTERNAL DRIVER, 3, 3500K, 120-277V INPUT, 25 PCS CARTONS, INDIVIDUALLY SLEEVED
Construction
Frosted Shatterproof Glass
Additional Information
Input Voltage
120-277V
lumens
1500
beam angle
240
Nominal Length
36 in
Output Voltage
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED12T8-36GC-835-D-CP
Brand
Keystone
GTIN
00890949010242
UPC
890949010242
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.56
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat