LED13A190850 - 13W Led A19 50K Dim 1600LM 80cri

Keystone

  • $5.39 (Each)
  • $5.39 (Each)

  • $323.40 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13A190850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13A19-O-850
Description
13W Led A19 50K Dim 1600LM 80cri
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654130286 / 0843654130286 / 00843654130286
Weight per unit
0.286 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Standard Packaging
$323.40 (Per 60)
Resources
Images
 
 
LED13A190850 - Small Image
 
LED13A190850 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED13A190850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Description
13W LED A19 50K DIM 1600LM 80CRI
Product Type
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable 27
extra long description
Key KT-LED13A19-O-850 100W Equiv.,
Long Description
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 5000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
lumens
1600
beam angle
230 Deg
Warranty
3
Circuit Type
N/A
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13A19-O-850
Brand
Keystone
GTIN
00843654130286
UPC
843654130286
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.286
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat