LED13BR40940 - 13W Led BR40 40K Dim 1100LM 90cri

Keystone

  • $7.58 (Each)
  • $7.58 (Each)

  • $181.92 (Per 24)

In-Stock: 9 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13BR40940
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13BR40-940
Description
13W Led BR40 40K Dim 1100LM 90cri
Key KT-LED13BR40-940 BR40 Flood, 85
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654125916 / 0843654125916 / 00843654125916
Weight per unit
0.0125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$181.92 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
LED13BR40940 - Small Image
 
LED13BR40940 - Large Image
Attachments
 
 
LED13BR40940 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
BR40
Number Of Lamps
N/A
Wattage
13
Material, Color, and Finish
Base Type
E26
Color Rendering Index (Cri)
>90 Deg
Color Temperature
4000
Housing Color
N/A
Descriptions
Description
13W LED BR40 40K DIM 1100LM 90CRI
Long Description
Key KT-LED13BR40-940 BR40 Flood, 85
Product Type
BR40 Flood, 85W Equivalent, 120 Deg Beam Angle, E26 Medium B
Additional Information
Beam Angle
110
Circuit Type
N/A
Input Voltage
120V
Ip Rating
N/A
Lumens
1100
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Warranty
3
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13BR40-940
GTIN
00843654125916
UPC
843654125916
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0125
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Bryan-College Station
1 View Store

M-Z

Location Stock Available
Tampa Bay East
8 View Store

* All prices subject to change.

Begin Live Chat