LED13PAR38F827G2 - 13W Led PAR38 27K 1200LM 40DEG Beam

Keystone

  • $9.83 (Each)
  • $9.83 (Each)

  • $235.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13PAR38F827G2
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-F-827 /G2
Description
13W Led PAR38 27K 1200LM 40DEG Beam
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 Cri, Gen 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654151137 / 0843654151137 / 00843654151137
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Standard Packaging
$235.92 (Per 24)
Resources
Images
 
 
LED13PAR38F827G2 - Small Image
 
LED13PAR38F827G2 - Large Image
Attachments
 
 
LED13PAR38F827G2 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
12.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
E26
housing color
N/A
Descriptions
Product Type
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium
extra long description
Key KT-LED13PAR38-F-827 /G2 PAR38 F
Long Description
PAR38 Flood, 120W Equivalent, 40 Deg Beam Angle, E26 Medium Base, 2700K, 80 CRI, Gen 2
Construction
N/A
Additional Information
lumens
1200
Input Voltage
120V
beam angle
40 DEG
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13PAR38-F-827 /G2
Brand
Keystone
GTIN
00843654151137
UPC
843654151137
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat