LED13PAR38NF840 - 13W Led PAR38 40K 1250LM 25DEG Beam

Keystone

  • $9.83 (Each)
  • $9.83 (Each)

  • $235.92 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13PAR38NF840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13PAR38-NF-840
Description
13W Led PAR38 40K 1250LM 25DEG Beam
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654124049 / 0843654124049 / 00843654124049
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Standard Packaging
$235.92 (Per 24)
Resources
Attachments
 
 
LED13PAR38NF840 - Specification Sheet
Images
 
 
LED13PAR38NF840 - Small Image
 
LED13PAR38NF840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13.2
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
Base Type
E26
housing color
N/A
Descriptions
Description
13W LED PAR38 40K 1250LM 25DEG BEAM
extra long description
Key KT-LED13PAR38-NF-840 120W Equiv
Product Type
120W Equiv., 13W, 1250 Lumen, Par 38 Narrow Flood, E26, =80
Long Description
PAR38 Narrow Flood, 120W Equivalent, 25 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Additional Information
Input Voltage
120V
lumens
1350
beam angle
25 Deg
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13PAR38-NF-840
Brand
Keystone
GTIN
00843654124049
UPC
843654124049
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.81
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat