LED13T848G850X3 - 13W Led T8 48" 50K Combo Glass 1800LM

Keystone

  • $13.19 (Each)
  • $13.19 (Each)

  • $329.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED13T848G850X3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T8-48G-850-X3
Description
13W Led T8 48" 50K Combo Glass 1800LM
13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single or Double Ended Wiring) 4FT, 5000K, Combodrive X3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654129464 / 0843654129464 / 00843654129464
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.19 (Each)
Carton
$329.75 (Per 25)
Resources
Images
 
 
LED13T848G850X3 - Large Image
 
LED13T848G850X3 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED13T848G850X3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
13
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
G13
housing color
N/A
Descriptions
Product Type
13W, 1800 Lumen, 4' , 220' Beam Angle, Glass Construction, S
extra long description
Key KT-LED13T8-48G-850-X3 13W, 1800
Description
13W LED T8 48" 50K COMBO GLASS 1800LM
Long Description
13W T8 LED Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single OR Double Ended Wiring) 4ft, 5000K, ComboDrive X3
Construction
Frosted Glass
Additional Information
Input Voltage
120-277V OR Ballast Dependent
Nominal Length
48 in
lumens
2000
beam angle
240 Deg
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED13T8-48G-850-X3
Brand
Keystone
GTIN
00843654129464
UPC
843654129464
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.66
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat