LED13T848G8CSJX3 - 13W Led T8 48" 3K/35K/4K/5K/65K Combo Tube Glass

Keystone

  • $11.18 (Each)
  • $11.18 (Each)

  • $279.50 (Per 25)

In-Stock: 8 available locally (Tomball, TX) ( change location)
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
LED13T848G8CSJX3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED13T8-48G-8CSJ-X3
Description
13W Led T8 48" 3K/35K/4K/5K/65K Combo Tube Glass
Key KT-LED13T8-48G-8CSJ-X3 13W Led
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654156149 / 0843654156149 / 00843654156149
Weight per unit
0.0272 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Carton
$279.50 (Per 25)
Stock Availability
Tomball
8 (Check another store)
Houston RDC
1,083
All Stores
7,900
Resources
Images
 
 
LED13T848G8CSJX3 - Small Image
 
LED13T848G8CSJX3 - Large Image
Attachments
 
 
LED13T848G8CSJX3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Lamp Type
T8
Number Of Lamps
N/A
Wattage
13
Material, Color, and Finish
Base Type
G13
Color Rendering Index (Cri)
>80 Deg
Color Temperature
N/A
Housing Color
N/A
Descriptions
Construction
Frosted Glass
Description
13W LED T8 48" 3K/35K/4K/5K/65K COMBO TUBE GLASS
Long Description
Key KT-LED13T8-48G-8CSJ-X3 13W LED
Product Type
13W Led T8 Tube, 2000 Lumen, Glass Construction, 4FT, Color
Additional Information
Beam Angle
240
Circuit Type
N/A
Input Voltage
120-277V OR Ballast Dependent
Ip Rating
N/A
Lumens
2000
Nominal Length
48 in
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED13T8-48G-8CSJ-X3
GTIN
00843654156149
UPC
843654156149
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0272
Carton
25
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7,900

Location search:
These alternate items can be purchased instead of LED13T848G8CSJX3.
Jump To:

Similar Items

Similar items are close alternatives to LED13T848G8CSJX3, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat