LED14A210E26830 - 14W Led Commercial A21 30K 1900LM

Keystone

  • $28.42 (Each)
  • $28.42 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14A210E26830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14A21-O-E26-830
Description
14W Led Commercial A21 30K 1900LM
Commercial A21 Led Lamp. 14W, E26 Base, 3000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122717 / 0843654122717 / 00843654122717
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.42 (Each)
Resources
Images
 
 
LED14A210E26830 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED14A210E26830 - Large Image
Attachments
 
 
LED14A210E26830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
14
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
14W LED COMMERCIAL A21 30K 1900LM
Product Type
100W Equiv., 14W, 1900 Lumen, A21 Commercial, E26, =80 Cri,
extra long description
Key KT-LED14A21-O-E26-830 100W Equi
Long Description
Commercial A21 LED lamp. 14W, E26 base, 3000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
1790
beam angle
340 Deg
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED14A21-O-E26-830
Brand
Keystone
GTIN
00843654122717
UPC
843654122717
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.795
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat