LED14A210E26850 - 14W Led Commercial A21 50K 1900LM

Keystone

  • $38.20 (Each)
  • $38.20 (Each)

  • $916.80 (Per 24)

In-Stock: 109 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14A210E26850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED14A21-O-E26-850-DIM /G2
Description
14W Led Commercial A21 50K 1900LM
Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122731 / 0843654122731 / 00843654122731
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.20 (Each)
Standard Packaging
$916.80 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
109
Resources
Images
 
 
LED14A210E26850 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED14A210E26850 - Large Image
Attachments
 
 
LED14A210E26850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
14
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
Commercial A21 Led Lamp. 14W, E26 Base, 5000K, 120-277V Inpu
extra long description
Key KT-LED14A21-O-E26-850 Commercia
Description
14W LED COMMERCIAL A21 50K 1900LM
Long Description
Commercial A21 LED lamp. 14W, E26 base, 5000K, 120-277V Input. Omni-Directional
Additional Information
Warranty
5
Input Voltage
120-277V
lumens
1960
beam angle
340
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED14A21-O-E26-850-DIM /G2
GTIN
00843654122731
UPC
843654122731
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.795
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 109

Location search:

* All prices subject to change.

Begin Live Chat