LED15BR40827G3 - *Discontinued* 15W Led BR40 27K Dim 1300LM

Keystone Technologies

  • $7.58 (Each)
  • $7.58 (Each)

  • $181.92 (Per 24)

In-Stock: 338 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BR40827G3
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED15BR40-827 /G3
Description
*Discontinued* 15W Led BR40 27K Dim 1300LM
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
843654150734
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.58 (Each)
Standard Packaging
$181.92 (Per 24)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
338
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
15W LED BR40 27K DIM 1300LM
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED15BR40-827 /G3
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat