LED15BR40830 - 15W Led BR40 30K Dim 1300LM

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BR40830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15BR40-830
Description
15W Led BR40 30K Dim 1300LM
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127057 / 0843654127057 / 00843654127057
Weight per unit
0.0312 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Resources
Images
 
 
LED15BR40830 - Small Image
 
LED15BR40830 - Large Image
Attachments
 
 
LED15BR40830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
15W LED BR40 30K DIM 1300LM
Long Description
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI
Construction
N/A
Product Type
90W/85W Equiv., 15W, 1300 Lumen, BR 40, E26, =80 Cri, Dimmab
extra long description
Key KT-LED15BR40-830 90W/85W Equiv.
Additional Information
beam angle
120 Deg
lumens
1300
Input Voltage
120V
Warranty
3
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED15BR40-830
Brand
Keystone
GTIN
00843654127057
UPC
843654127057
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.0312
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat