LED15BR40830G3 - 15W Led BR40 30K Dim 1300LM

Keystone

  • $6.77 (Each)
  • $6.77 (Each)

  • $162.48 (Per 24)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BR40830G3
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15BR40-830 /G3
Description
15W Led BR40 30K Dim 1300LM
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 Cri, Gen 3
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654150741 / 0843654150741 / 00843654150741
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.77 (Each)
Standard Packaging
$162.48 (Per 24)
Resources
Images
 
 
LED15BR40830G3 - Small Image
 
LED15BR40830G3 - Large Image
Attachments
 
 
LED15BR40830G3 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
15.5
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
housing color
N/A
color temperature
3000
Descriptions
Description
15W LED BR40 30K DIM 1300LM
extra long description
Key KT-LED15BR40-830 /G3 BR40 Flood
Product Type
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium B
Long Description
BR40 Flood, 90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 3000K, 80 CRI, Gen 3
Construction
N/A
Additional Information
Circuit Type
N/A
ip rating
N/A
beam angle
110 DEG
Input Voltage
120V
lumens
1400
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Nominal Length
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED15BR40-830 /G3
Brand
Keystone
GTIN
00843654150741
UPC
843654150741
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat