LED15BR40840 - *Delisted* 15W Led BR40 40K Dim 1300LM

Keystone

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15BR40840
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15BR40-840
Description
*Delisted* 15W Led BR40 40K Dim 1300LM
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127064 / 0843654127064 / 00843654127064
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Attachments
 
 
LED15BR40840 - Specification Sheet
Images
 
 
LED15BR40840 - Small Image
 
LED15BR40840 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED15BR40-840 90W/85W Equiv.
Product Type
90W/85W Equiv., 15W, 1300 Lumen, BR 40, E26, =80 Cri, Dimmab
Long Description
BR40 Flood, 85W/90W Equivalent, 110 Deg Beam Angle, E26 Medium Base, 4000K, 80 CRI
Construction
N/A
Description
*DELISTED* 15W LED BR40 40K DIM 1300LM
Additional Information
beam angle
120 Deg
Input Voltage
120V
lumens
1350
Warranty
3
Circuit Type
N/A
ip rating
N/A
Output Voltage
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15BR40-840
GTIN
00843654127064
UPC
843654127064
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.75
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat