LED15PAR38F8CSF - 15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM

Keystone

  • $10.99 (Each)
  • $10.99 (Each)

  • $263.76 (Per 24)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
LED15PAR38F8CSF
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15PAR38-F-8CSF
Description
15W Led PAR38 27K/3K/35K/4K/5K 40 Deg BM 1080LM
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35/40/50K 80 Cri 40° Beam Angle E26 Medium Base
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654104171 / 0843654104171 / 00843654104171
Weight per unit
0.433 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.99 (Each)
Standard Packaging
$263.76 (Per 24)
Resources
Descriptions
Description
15W LED PAR38 27K/3K/35K/4K/5K 40 DEG BM 1080LM
extra long description
Key KT-LED15PAR38-F-8CSF
Product Type
PAR38 Flood 120W Equivalent 15W Led Color Select 27/30/35
Long Description
PAR38 Flood 120W Equivalent 15W LED Color Select 27/30/35/40/50K 80 CRI 40° Beam Angle E26 Medium Base
Manufacturer Information
Manufacturers Part Number
KT-LED15PAR38-F-8CSF
Brand
Keystone
GTIN
00843654104171
UPC
843654104171
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
0.433
Carton
1
Package
24
You must have an account to view stock levels

* All prices subject to change.

false