LED15T848GC835S - *Discontinued* 15W Led T8 48" 35K BLSTD

Keystone

  • $12.32 (Each)
  • $12.32 (Each)

  • $308.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T848GC835S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-48GC-835-S-CP
Description
*Discontinued* 15W Led T8 48" 35K BLSTD
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 3500K, Smartdrive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949012888 / 0890949012888 / 00890949012888
Weight per unit
0.658 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.32 (Each)
Carton
$308.00 (Per 25)
Resources
Attachments
 
 
LED15T848GC835S - Specification Sheet
Images
 
 
LED15T848GC835S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED15T848GC835S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3500
Base Type
G13
housing color
N/A
Descriptions
Product Type
15W, 2200 Lumen, 4', 220' Beam Angle, Ballast Compatible, DL
extra long description
Key KT-LED15T8-48GC-835-S-CP 15W, 2
Description
*DISCONTINUED* 15W LED T8 48" 35K BLSTD
Long Description
15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 4, 3500K, SmartDrive
Construction
N/A
Additional Information
lumens
2200
beam angle
240 Deg
Nominal Length
48 in
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-48GC-835-S-CP
GTIN
00890949012888
UPC
890949012888
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.658
Carton
25
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat