LED15T848GC840X - *Delisted* 15W Led T8 48" 40K Combo

Keystone Technologies

  • $17.28 (Each)
  • $17.28 (Each)

  • $432.00 (Per 25)
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
LED15T848GC840X
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED15T8-48GC-840-X
Description
*Delisted* 15W Led T8 48" 40K Combo
T8 Led Lamp, 4000 K, 1800 LM Brightness (Lumens), 15 W, 120 to 277 V Ac, Frosted, Glass Material, 50000+ H Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 In Diameter, 47.15 In Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949010181
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.28 (Each)
Carton
$432.00 (Per 25)
Resources
Images
 
 
LED15T848GC840X - Large Image
 
LED15T848GC840X - Small Image
Specifications Sheets
 
 
LED15T848GC840X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15 W
Shape
T8
Voltage Rating
120 to 277 V ac
Material
Glass
Material, Color, and Finish
Color Rendering Index
>80
color temperature
4000 K
Finish
Frosted
Base Type
G13 Medium Bi-pin
Color Temperature in Kelvin
4000
Dimensions and Weight
Diameter
1 in
Length
47.15 in
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 4000 K, 1800 lm Brightness (Lumens), 15 W, 120 to 277 V ac, Frosted, Glass Material, 50000+ h Average Life, G13 Medium Bi-Pin Base, Non Dimmable, 1 in Diameter, 47.15 in Length, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 32 W;30 W;28 W;25 W, 5 yr Warranty
Short Description
T8 LED Lamp, 4000K, 1800 lm, 15W, 48"
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt (Bare Lamp Efficacy)
extra long description
LINEAR, SINGLE ENDED, INSTANT START TYPE; 47.5 INCH; UL (CANADA AND US), UL, NSF/ANSI, DLC APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 120 TO 277 VOLT VOLTAGE RATING; 1 INCH DIAMETER; 15 WATT WATTAGE; LED TUBE; G13 MEDIUM 2-PIN BASE TYPE; 50000 LIFE IN HOUR; T8 SHAPE DESIGNATION; 1800 LUMEN INTENSITY; 4000; 80 COLOR RENDERING INDEX; FROSTED GLASS FINISH; 220 DEGREE BEAM SPREAD ANGLE; COMBODRIVE BRAND; ROHS COMPLIANT; SHATTER PROOF COATED GLASS; SYSTEM WATTAGE 18.5 WATT; EFFICA
Description
*DELISTED* 15W LED T8 48" 40K COMBO
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Additional Information
Brightness (Lumens)
1800 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Equivalent Wattage
32 W;30 W;28 W;25 W
Warranty
5 yr
Standards Met
DLC Listed;NSF Certified;cULus Listed;RoHS Compliant;UL Listed
package quantity
12 PK;25 PK
Intensity
1800 LUMEN
Beam Spread Angle
220 Degree
Glass Finish
FROSTED
Item
LED Tube
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED15T8-48GC-840-X
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Single Ended, Instant Start
Packaging
Weight per each
0.72
Carton
25
Uses, Certifications, and Standards
Application
Food Equipment, Splash Zone, Dry and Damp Location
Approval
UL (Canada and US), UL, NSF/ANSI, DLC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED15T848GC840X.
Jump To:

Similar Items

Similar items are close alternatives to LED15T848GC840X, though they may not be 100% alike.

13W T8 Led Tube, Ballast Compatible & 120-277V Line Voltage Compatible (Single o...
  • Our Part #: LED13T848G840X3
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED13T8-48G-840-X3
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($329.75) ·
LED13T848G840X3 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.19

Each

QTY:
Each
Add
Ballast Compatible Tube, Double or Single Ended Power;Food Safety;Rated;Shatterp...
  • Our Part #: ESLT8PBC15WF140
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ESL-T8PBC-15W-F140
  • Manufacturer: Esl Vision LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
ESLT8PBC15WF140 - Esl Vision LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat