LED15T8U6GC840S - 15W Led T8 Ubend 40K Coated Type A 2000LM

Keystone

  • $24.50 (Each)
  • $24.50 (Each)

  • $294.00 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED15T8U6GC840S
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED15T8-U6GC-840-S-CP
Description
15W Led T8 Ubend 40K Coated Type A 2000LM
15W Led T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 PCS Carton, Carton Pack
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949013410 / 0890949013410 / 00890949013410
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.50 (Each)
Carton
$294.00 (Per 12)
Resources
Images
 
 
LED15T8U6GC840S - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED15T8U6GC840S - Large Image
Attachments
 
 
LED15T8U6GC840S - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
15
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
4000
Base Type
G13
housing color
N/A
Descriptions
Description
15W LED T8 UBEND 40K COATED TYPE A 2000LM
Product Type
15W, 2000 Lumen, 4', 240' Beam Angle, Ballast Compatible, DL
extra long description
Key KT-LED15T8-U6GC-840-S-CP 15W, 2
Long Description
15W LED T8 Tube, Shatter-Proof Coated Glass, Ballast Compatible, 6" U-Bend, 4000K, 12 pcs Carton, Carton Pack
Construction
Frosted Shatterproof Glass
Additional Information
lumens
2200
beam angle
240 Deg
Nominal Length
6 in U-Bend
Input Voltage
Ballast Dependent
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED15T8-U6GC-840-S-CP
GTIN
00890949013410
UPC
890949013410
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.03
Carton
12
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat