LED16A210827 - 16W Led A21 27K Dim 1600LM 80cri

Keystone

  • $5.39 (Each)
  • $5.39 (Each)

  • $323.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A210827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16A21-O-827
Description
16W Led A21 27K Dim 1600LM 80cri
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 2700K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127507 / 0843654127507 / 00843654127507
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Standard Packaging
$323.40 (Per 60)
Resources
Attachments
 
 
LED16A210827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
E26
color rendering index (cri)
>80 Deg
color temperature
2700
housing color
N/A
Descriptions
Product Type
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 2
Description
16W LED A21 27K DIM 1600LM 80CRI
extra long description
Key KT-LED16A21-O-827 100W Equiv.,
Long Description
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 CRI, Dimmable, 2700K
Construction
N/A
Additional Information
Input Voltage
120V
lumens
1600
beam angle
230 Deg
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Circuit Type
N/A
ip rating
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16A21-O-827
GTIN
00843654127507
UPC
843654127507
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.305
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat