LED16A210830 - *Delisted* 16W Led A21 30K Dim 1600LM 80cri

Keystone

  • $5.39 (Each)
  • $5.39 (Each)

  • $323.40 (Per 60)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A210830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16A21-O-830
Description
*Delisted* 16W Led A21 30K Dim 1600LM 80cri
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3000K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654127514 / 0843654127514 / 00843654127514
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.39 (Each)
Standard Packaging
$323.40 (Per 60)
Resources
Attachments
 
 
LED16A210830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Product Type
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 Cri, Dimmable, 3
extra long description
Key KT-LED16A21-O-830 100W Equiv.,
Description
*DELISTED* 16W LED A21 30K DIM 1600LM 80CRI
Long Description
100W Equiv., 16W, 1600 Lumen, A21, E26, =80 CRI, Dimmable, 3000K
Construction
N/A
Additional Information
Input Voltage
120V
beam angle
230 Deg
lumens
1600
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16A21-O-830
GTIN
00843654127514
UPC
843654127514
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.305
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat