LED16A2108303W - 6/8/16W Led A21 Lumen Adjustable 30K

Keystone

  • $9.93 (Each)
  • $9.93 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16A2108303W
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16A21-O-830-3W
Description
6/8/16W Led A21 Lumen Adjustable 30K
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 Cri, 3-Way Switching
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126654 / 0843654126654 / 00843654126654
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Resources
Images
 
 
LED16A2108303W - Large Image
Attachments
 
 
LED16A2108303W - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
3000
Base Type
E26
housing color
N/A
Descriptions
Description
6/8/16W LED A21 LUMEN ADJUSTABLE 30K
Product Type
40/60/100 Equiv., 5.5/8/16W, 450/800/1600 Lumen, A21, E26, =
extra long description
Key KT-LED16A21-O-830-3W 40/60/100
Long Description
A19 Omni-Directional Bulb, 100W Equivalent, E26 Medium Base, 3000K, 80 CRI, 3-Way Switching
Construction
N/A
Additional Information
beam angle
230 Deg
Warranty
3
Input Voltage
120V
ip rating
N/A
lumens
N/A
Nominal Length
N/A
Circuit Type
N/A
Wire Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED16A21-O-830-3W
Brand
Keystone
GTIN
00843654126654
UPC
843654126654
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.305
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat