LED16T872P1S865D - 6' 16W Led Signhero 65K 180DEG BLST Bypass

Keystone

  • $64.75 (Each)
  • $64.75 (Each)

  • $582.75 (Per 9)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED16T872P1S865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED16T8-72P1S-865-D /G2
Description
6' 16W Led Signhero 65K 180DEG BLST Bypass
72IN Led Sign Tube, 6500K, Single Sided Output and Rotatable R17D End Caps, 16W, 120-277V Input
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Specialty Lamps & Modules
UNSPSC
N/A
UPC/EAN/GTIN
843654132761 / 0843654132761 / 00843654132761
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$64.75 (Each)
Standard Packaging
$582.75 (Per 9)
Resources
Attachments
 
 
LED16T872P1S865D - Specification Sheet
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
16
Number of Lamps
N/A
Ballast Type
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
R17D
color temperature
6500
housing color
N/A
Descriptions
Product Type
72", 16W, 2, 000 Lumens, 180' Beam Spread, Single Sided Lamp,
Description
6' 16W LED SIGNHERO 65K 180DEG BLST BYPASS
extra long description
Key KT-LED16T8-72P1S-865-D /G2 72",
Long Description
72IN LED SIGN TUBE, 6500K, SINGLE SIDED OUTPUT AND ROTATABLE R17D END CAPS, 16W, 120-277V INPUT
Construction
N/A
Additional Information
beam angle
180 Deg
Input Voltage
120-277V
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
lumens
2000
Nominal Length
72 in
Circuit Type
N/A
ip rating
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED16T8-72P1S-865-D /G2
GTIN
00843654132761
UPC
843654132761
Taxonomies, Classifications, and Categories
Category Description
LED SPECIALTY LAMPS & MODULES
Packaging
Weight per each
1.95
Carton
1
Package
9
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat