LED17PLL22GC835D - 17W Led T8 PLL 2G11 35K Coated Glass

Keystone

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17PLL22GC835D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED17PLL-22GC-835-D /G2
Description
17W Led T8 PLL 2G11 35K Coated Glass
17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 3500K
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
843654131115 / 0843654131115 / 00843654131115
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED17PLL22GC835D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED17PLL22GC835D - Large Image
Attachments
 
 
LED17PLL22GC835D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
2G11
color temperature
3500;3500
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Description
17W LED T8 PLL 2G11 35K COATED GLASS
Long Description
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 3500K
Construction
Frosted Glass
Product Type
17W, 2250 Lumen, PLL / Biax, 22" , Bypass, 2G11
extra long description
Key KT-LED17PLL-22GC-835-D /G2 17W,
Additional Information
Input Voltage
120-277V
beam angle
160
Nominal Length
22 PLL
lumens
2200;2200
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Voltage
N/A
Output Current
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED17PLL-22GC-835-D /G2
Brand
Keystone
GTIN
00843654131115
UPC
843654131115
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.57
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat