LED17PLL22GC840D - 17W Led T8 PLL 2G11 40K Coated Glass

Keystone

  • $17.22 (Each)
  • $17.22 (Each)

  • $413.28 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LED17PLL22GC840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED17PLL-22GC-840-D /G2
Description
17W Led T8 PLL 2G11 40K Coated Glass
17W Led PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
843654131122 / 0843654131122 / 00843654131122
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.22 (Each)
Standard Packaging
$413.28 (Per 24)
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
 
LED17PLL22GC840D - Small Image
 
LED17PLL22GC840D - Large Image
Attachments
 
 
LED17PLL22GC840D - Specification Sheet
Features
Wattage
17
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Base Type
2G11
color temperature
4000;4000
color rendering index (cri)
80-89
housing color
N/A
Descriptions
Product Type
17W, 2250 Lumen, PLL / Biax, 22" , Bypass, 2G11
extra long description
Key KT-LED17PLL-22GC-840-D /G2 17W,
Description
17W LED T8 PLL 2G11 40K COATED GLASS
Long Description
17W LED PLL Tube, 2G11 Base, Glass Coated Construction, 120-277V Input, 22.5" Long, 4000K
Construction
Frosted Glass
Additional Information
Nominal Length
22 PLL
lumens
2200;2200
Input Voltage
120-277V
beam angle
160
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED17PLL-22GC-840-D /G2
GTIN
00843654131122
UPC
843654131122
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.57
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
N
You must have an account to view stock levels
These alternate items can be purchased instead of LED17PLL22GC840D.
Jump To:

Similar Items

Similar items are close alternatives to LED17PLL22GC840D, though they may not be 100% alike.

17W Led PLL Tube. 2G11 Base, Glass Construction. 120-277V Input, 22" Long, 4000K
  • Our Part #: LED17PLL22G840D
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED17PLL-22G-840-D-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.21)
LED17PLL22G840D - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.21

Each

QTY:
Each
Add
There were no add-on items found for LED17PLL22GC840D.

* All prices subject to change.