LED20A210E26850 - Discontinued 20W Led Commercial A21 50K 2760LM

Keystone

  • $41.10 (Each)
  • $41.10 (Each)

  • $986.40 (Per 24)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED20A210E26850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED20A21-O-E26-850
Description
Discontinued 20W Led Commercial A21 50K 2760LM
Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122779 / 0843654122779 / 00843654122779
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Standard Packaging
$986.40 (Per 24)
Resources
Images
 
 
LED20A210E26850 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED20A210E26850 - Large Image
Attachments
 
 
LED20A210E26850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
100W Equiv., 20W, 2700 Lumen, A21 Commercial, E26, =80 Cri,
extra long description
Key KT-LED20A21-O-E26-850 100W Equi
Description
DISCONTINUED 20W LED COMMERCIAL A21 50K 2760LM
Long Description
Commercial A21 LED lamp. 20W, E26 base, 5000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
Input Voltage
120-277V
lumens
2760
beam angle
340 Deg
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED20A21-O-E26-850
Brand
Keystone
GTIN
00843654122779
UPC
843654122779
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.795
Carton
1
Package
24
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat