LED20A210E26850D - 20W Led Commercial A21 50K 2760LM Dim

Keystone

  • $41.10 (Each)
  • $41.10 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED20A210E26850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED20A21-O-E26-850-DIM
Description
20W Led Commercial A21 50K 2760LM Dim
Commercial A21 Led Lamp. 20W, E26 Base, 5000K, 120V Input. Omni-Directional, Triac Dimmable
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122816 / 0843654122816 / 00843654122816
Weight per unit
0.795 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.10 (Each)
Resources
Images
 
 
LED20A210E26850D - Small Image
 
LED20A210E26850D - Large Image
Attachments
 
 
LED20A210E26850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
20
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
5000
Base Type
E26
housing color
N/A
Descriptions
Product Type
100W Equiv., 20W, 2700 Lumen, A21 Commercial, E26, =80 Cri,
extra long description
Key KT-LED20A21-O-E26-850-DIM 100W
Long Description
Commercial A21 LED lamp. 20W, E26 base, 5000K, 120V Input. Omni-Directional, TRIAC dimmable
Construction
N/A
Description
20W LED COMMERCIAL A21 50K 2760LM DIM
Additional Information
Input Voltage
120V
lumens
2660
beam angle
340 Deg
Warranty
5
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED20A21-O-E26-850-DIM
GTIN
00843654122816
UPC
843654122816
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.795
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat