LED25A230E26850 - 25W Led Commercial A23/PS25 50K E26 ND 3600LM

Keystone

  • $47.87 (Each)
  • $47.87 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED25A230E26850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED25A23-O-E26-850
Description
25W Led Commercial A23/PS25 50K E26 ND 3600LM
Commercial A23 Led Lamp. 25W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122847 / 0843654122847 / 00843654122847
Weight per unit
1.395 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$47.87 (Each)
Resources
Images
 
 
LED25A230E26850 - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED25A230E26850 - Large Image
Attachments
 
 
LED25A230E26850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
Base Type
E26
color temperature
5000
housing color
N/A
Descriptions
Product Type
200W Equiv., 25W, 3600 Lumen, A23 Commercial, E26, =80 Cri,
extra long description
Key KT-LED25A23-O-E26-850 200W Equi
Description
25W LED COMMERCIAL A23/PS25 50K E26 ND 3600LM
Long Description
Commercial A23 LED lamp. 25W, E26 base, 5000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
beam angle
330 Deg
lumens
3600
Warranty
5
Input Voltage
120-277V
Circuit Type
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
ip rating
N/A
Nominal Length
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED25A23-O-E26-850
Brand
Keystone
GTIN
00843654122847
UPC
843654122847
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1.395
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat