LED35A250E26850 - 35W Led Commercial A25 50K 4850LM

Keystone

  • $56.90 (Each)
  • $56.90 (Each)

  • $682.80 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED35A250E26850
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED35A25-O-E26-850
Description
35W Led Commercial A25 50K 4850LM
Commercial A25 Led Lamp. 35W, E26 Base, 5000K, 120-277V Input. Omni-Directional
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654122908 / 0843654122908 / 00843654122908
Weight per unit
2.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.90 (Each)
Standard Packaging
$682.80 (Per 12)
Resources
Images
 
 
LED35A250E26850 - Small Image
 
LED35A250E26850 - Large Image
Attachments
 
 
LED35A250E26850 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
35
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
E26
Descriptions
Description
35W LED COMMERCIAL A25 50K 4850LM
Product Type
300W Equiv., 35W, 4800 Lumen, A25 Commercial, E26, =80 Cri,
extra long description
Key KT-LED35A25-O-E26-850 300W Equi
Long Description
Commercial A25 LED lamp. 35W, E26 base, 5000K, 120-277V Input. Omni-Directional
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
330 Deg
lumens
4850
Warranty
5
ip rating
N/A
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED35A25-O-E26-850
Brand
Keystone
GTIN
00843654122908
UPC
843654122908
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
2.02
Carton
1
Package
12
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat