LED40T8H096G865D - 40W Led T8HO 96" 65K 5550LM DBL CNTCT Line Voltage

Keystone

  • $31.15 (Each)
  • $31.15 (Each)

In-Stock: 27 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED40T8H096G865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED40T8HO-96G-865-D2
Description
40W Led T8HO 96" 65K 5550LM DBL CNTCT Line Voltage
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654140087 / 0843654140087 / 00843654140087
Weight per unit
0.132 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.15 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
27
Resources
Images
 
 
LED40T8H096G865D - Small Image
 
LED40T8H096G865D - Large Image
Attachments
 
 
LED40T8H096G865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
Number of Lamps
N/A
Ballast Type
N/A
Lamp Type
T8
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
6500
housing color
N/A
Base Type
R17D
Descriptions
extra long description
Key KT-LED40T8HO-96G-865-D2 40W LED
Product Type
40W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6
Description
40W LED T8HO 96" 65K 5550LM DBL CNTCT LINE VOLTAGE
Long Description
40W LED T8 Lamp, 8 long, Glass Construction, R17d HO Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Construction
Frosted Glass
Additional Information
Nominal Length
96 in
Input Voltage
120-277V
beam angle
240
lumens
5500
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Circuit Type
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED40T8HO-96G-865-D2
Brand
Keystone
GTIN
00843654140087
UPC
843654140087
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.132
Carton
1
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 27

Location search:

Greater Nacogdoches Area

Location Stock Available
Palestine
12 View Store

Distribution Centers

Location Stock Available
West Wichita
12 View Store

A-L

Location Stock Available
Hereford
3 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat