LED43T8H096G840D - *Delisted* 43W Led T8HO 96" 4K 5500LDBL CNT Line V

Keystone

  • $27.77 (Each)
  • $27.77 (Each)

  • $277.70 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED43T8H096G840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED43T8HO-96G-840-D-CP
Description
*Delisted* 43W Led T8HO 96" 4K 5500LDBL CNT Line V
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 4000K, 120-277V Input, Internal Driver, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949019269 / 0890949019269 / 00890949019269
Weight per unit
1.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.77 (Each)
Carton
$277.70 (Per 10)
Resources
Attachments
 
 
LED43T8H096G840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
43
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
>80 Deg
housing color
N/A
Base Type
R17D
Descriptions
Description
*DELISTED* 43W LED T8HO 96" 4K 5500LDBL CNT LINE V
Product Type
43W, 5550 Lumens, 8' 220' Beam Angle, Ballast Bypass, Rec. D
extra long description
Key KT-LED43T8HO-96G-840-D-CP 43W,
Long Description
43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, R17D HO BASE, 4000K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE
Construction
N/A
Additional Information
Input Voltage
120-277V
beam angle
240 Deg
lumens
5500
Nominal Length
96 in
Circuit Type
N/A
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED43T8HO-96G-840-D-CP
Brand
Keystone
GTIN
00890949019269
UPC
890949019269
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.32
Carton
10
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat