LED43T8H096G865D - 43W Led T8HO 96" 65K 5500LM DBL CNTCT Line Voltage

Keystone

  • $27.77 (Each)
  • $27.77 (Each)

  • $277.70 (Per 10)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED43T8H096G865D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED43T8HO-96G-865-D-CP
Description
43W Led T8HO 96" 65K 5500LM DBL CNTCT Line Voltage
43W Led T8 Lamp, 8 Long, Glass Construction, R17D Ho Base, 6500K, 120-277V Input, Internal Driver, Direct Drive
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949019283 / 0890949019283 / 00890949019283
Weight per unit
1.3199 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.77 (Each)
Carton
$277.70 (Per 10)
Resources
Attachments
 
 
LED43T8H096G865D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
N/A
Wattage
43
Number of Lamps
N/A
Material, Color, and Finish
color temperature
6500
housing color
N/A
color rendering index (cri)
>80 Deg
Base Type
R17D
Descriptions
Description
43W LED T8HO 96" 65K 5500LM DBL CNTCT LINE VOLTAGE
Product Type
43W, 5550 Lumens, 8' 220' Beam Angle, Ballast Bypass, Rec. D
extra long description
Key KT-LED43T8HO-96G-865-D-CP 43W,
Construction
N/A
Long Description
43W LED T8 LAMP, 8 LONG, GLASS CONSTRUCTION, R17D HO BASE, 6500K, 120-277V INPUT, INTERNAL DRIVER, DIRECT DRIVE
Additional Information
lumens
5500
Nominal Length
96 in
Circuit Type
N/A
Input Voltage
120-277V
beam angle
240 Deg
ip rating
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED43T8HO-96G-865-D-CP
Brand
Keystone
GTIN
00890949019283
UPC
890949019283
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
1.3199
Carton
10
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat