LED54T896P850D - 54W Led T8 96" 50K 120-277V 6000LM

Keystone

  • $63.60 (Each)
  • $63.60 (Each)

  • $1,272.00 (Per 20)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED54T896P850D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED54T8-96P-850-D /G2-DP
Description
54W Led T8 96" 50K 120-277V 6000LM
T8 Led Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 LM Brightness (Lumens), 54 W, 120 to 277 V Ac, 0.50 A @ 120 V Ac;0.21 A @ 277 V Ac, Frosted, Plastic, 50000+ H Average Life, R17D Base, Non Dimmable, 1.08 In Diameter, 93.31 In Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 Yr Warranty
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Shape & Circular Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
N/A
UPC/EAN/GTIN
890949014646 / 0890949014646 / 00890949014646
Weight per unit
2.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.60 (Each)
Carton
$1,272.00 (Per 20)
Resources
Images
 
 
LED54T896P850D - Small Image
 
Large Image - Large Image
 
Small Image - Small Image
 
LED54T896P850D - Large Image
Specifications Sheets
 
 
LED54T896P850D - Specification Sheet
Attachments
 
 
LED54T896P850D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
54 W
Voltage Rating
120 to 277 V ac
Current Rating
0.50 A @ 120 V ac;0.21 A @ 277 V ac
Material
Plastic
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
>80
Finish
Frosted
Base Type
R17D
color rendering index (cri)
>80 Deg
housing color
N/A
Dimensions and Weight
Diameter
1.08 in
Length
93.31 in
Descriptions
Product Type
T8 LED Lamp
Long Description
T8 LED Lamp, 120 ° Beam Angle, >80, 5000 K, 5900 lm Brightness (Lumens), 54 W, 120 to 277 V ac, 0.50 A @ 120 V ac;0.21 A @ 277 V ac, Frosted, Plastic, 50000+ h Average Life, R17D Base, Non Dimmable, 1.08 in Diameter, 93.31 in Length, Double End, >0.9 Power Factor, -4 °F Operating Temperature, +113 °F Operating Temperature, 5 yr Warranty
Short Description
T8 LED Lamp, 5000K, 5900 lm, 54W
Additional Information
Environmentally Friendly: No Mercury Used;Instant Startup;100+ Lumens per Watt
extra long description
Key KT-LED54T8-96P-850-D /G2-DP 54W
Description
54W LED T8 96" 50K 120-277V 6000LM
Construction
N/A
Additional Information
beam angle
120 °
Brightness (Lumens)
5900 lm
average life
50000+ h
Power Factor
>0.9
Minimum Operating Temperature
-20 °C;-4 °F
Maximum Operating Temperature
+45 °C;+113 °F
Wiring Type
Double End
Warranty
5 yr
Standards Met
cULus Listed;RoHS Compliant;UL Listed;cULus Recognized
package quantity
25 PK
Input Voltage
120-277V
lumens
5900
Nominal Length
96 in
Circuit Type
N/A
Output Current
N/A
Output Voltage
N/A
ip rating
N/A
Nominal Size
N/A
Wire Type
N/A
Sensor Type
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED54T8-96P-850-D /G2-DP
GTIN
00890949014646
UPC
890949014646
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
2.7
Carton
20
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat