LED62PH840D - 6W Led 2PIN CFL 40K Horizontal

Keystone

  • $11.93 (Each)
  • $11.93 (Each)

  • $596.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED62PH840D
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED62P-H-840-D-DP
Description
6W Led 2PIN CFL 40K Horizontal
6W Led 2-Pin Compact Lamp, Horizontal Orientation, 120-277V Compatible, GX23 Base, 4000K, Individually Sleeved. Packed In 10 PCS Carton Inside 50 PCS Master Carton
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Integrated Lamps Mark as Incorrect
Suggest a New Category
Classification
Led Plug-In (Replacment For CFL Biax Lamps)
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/EAN/GTIN
890949010105 / 0890949010105 / 00890949010105
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.93 (Each)
Standard Packaging
$596.50 (Per 50)
Resources
Images
 
 
LED62PH840D - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Attachments
 
 
LED62PH840D - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
4000;4000
color rendering index (cri)
80-89
Base Type
Gx23
housing color
N/A
Descriptions
Description
6W LED 2PIN CFL 40K HORIZONTAL
Product Type
6W, 700 Lumen, 2 Pin, Horizontal, Ballast Bypass, GX23
extra long description
Key KT-LED62P-H-840-D-DP 6W, 700 Lu
Long Description
6W LED 2-PIN COMPACT LAMP, HORIZONTAL ORIENTATION, 120-277V COMPATIBLE, GX23 BASE, 4000K, INDIVIDUALLY SLEEVED. PACKED IN 10 PCS CARTON INSIDE 50 PCS MASTER CARTON
Construction
N/A
Additional Information
beam angle
120
Input Voltage
120-277V
lumens
500;500
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Output Current
N/A
Manufacturer Information
Brand
Keystone
Manufacturers Part Number
KT-LED62P-H-840-D-DP
GTIN
00890949010105
UPC
890949010105
Taxonomies, Classifications, and Categories
Category Description
LED PLUG-IN (REPLACMENT FOR CFL BIAX LAMPS)
Packaging
Weight per each
0.23
Carton
1
Package
50
Uses, Certifications, and Standards
Energy Star
N
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat