LED6A190827ND - 6W Led A19 27K Non-Dim 480LM 80cri

Keystone

  • $1.77 (Each)
  • $1.77 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6A190827ND
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-827-ND
Description
6W Led A19 27K Non-Dim 480LM 80cri
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 2700K, 80 Cri, Non Dimming
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126340 / 0843654126340 / 00843654126340
Weight per unit
0.161 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Resources
Attachments
 
 
LED6A190827ND - Specification Sheet
Images
 
 
LED6A190827ND - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
>80 Deg
Base Type
E26
housing color
N/A
Descriptions
extra long description
Key KT-LED6A19-O-827-ND 40W Equiv.,
Description
6W LED A19 27K NON-DIM 480LM 80CRI
Product Type
40W Equiv., 6W, 480 Lumen, A19, E26, =80 Cri, Non Dimmable 2
Long Description
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 2700K, 80 CRI, Non Dimming
Construction
N/A
Additional Information
beam angle
230 Deg
Warranty
3
lumens
480
Input Voltage
120V
Circuit Type
N/A
ip rating
N/A
Wire Type
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6A19-O-827-ND
Brand
Keystone
GTIN
00843654126340
UPC
843654126340
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.161
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat