LED6A190930 - 6W Led A19 30K Dim 450LM 90cri

Keystone

  • $3.00 (Each)
  • $3.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6A190930
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6A19-O-930
Description
6W Led A19 30K Dim 450LM 90cri
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 90 Cri
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126326 / 0843654126326 / 00843654126326
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.00 (Each)
Resources
Images
 
 
LED6A190930 - Large Image
 
LED6A190930 - Small Image
Attachments
 
 
LED6A190930 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3000
Base Type
E26
color rendering index (cri)
>90 Deg
housing color
N/A
Descriptions
Description
6W LED A19 30K DIM 450LM 90CRI
Product Type
40W Equiv., 6W, 450 Lumen, A19, E26, =90 Cri, Dimmable 27K/3
extra long description
Key KT-LED6A19-O-930 40W Equiv., 6W
Construction
N/A
Long Description
A19 Omni-Directional Bulb, 40W Equivalent, E26 Medium Base, 3000K, 90 CRI
Additional Information
beam angle
230 Deg
Warranty
3
lumens
450
Circuit Type
N/A
Input Voltage
120V
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6A19-O-930
Brand
Keystone
GTIN
00843654126326
UPC
843654126326
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
0.003
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat