LED6MR16S827 - 6W Led MR16 27K GU5.3 Base 450LM 35DEG Beam

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6MR16S827
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6MR16-S-827 /G2
Description
6W Led MR16 27K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 2700K, 80 Cri, Requires 12V Transformer, Generation 2
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/EAN/GTIN
843654141459 / 0843654141459 / 00843654141459
Weight per unit
0.141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Resources
Images
 
 
LED6MR16S827 - Small Image
 
LED6MR16S827 - Large Image
Attachments
 
 
LED6MR16S827 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6.5
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color rendering index (cri)
>80 Deg
color temperature
2700
Base Type
GU5.3
housing color
N/A
Descriptions
Product Type
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Ba
Description
6W LED MR16 27K GU5.3 BASE 450LM 35DEG BEAM
Long Description
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 2700K, 80 CRI, Requires 12V Transformer, Generation 2
Construction
N/A
extra long description
Key KT-LED6MR16-S-827 /G2 MR16 Spot
Additional Information
Input Voltage
12V
beam angle
35 Deg
lumens
460
Circuit Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Sensor Type
N/A
Wire Type
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6MR16-S-827 /G2
Brand
Keystone
GTIN
00843654141459
UPC
843654141459
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.141
Carton
1
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat