LED6MR16S830 - 6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam

Keystone

  • $4.17 (Each)
  • $4.17 (Each)

  • $250.20 (Per 60)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED6MR16S830
Manufacturer
Keystone
Manufacturer's Part Number
KT-LED6MR16-S-830
Description
6W Led MR16 30K GU5.3 Base 450LM 35DEG Beam
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 Base, 3000K, 80 Cri, Requires 12V Transformer
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/EAN/GTIN
843654126081 / 0843654126081 / 00843654126081
Weight per unit
0.141 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.17 (Each)
Standard Packaging
$250.20 (Per 60)
Resources
Images
 
 
LED6MR16S830 - Small Image
 
LED6MR16S830 - Large Image
Attachments
 
 
LED6MR16S830 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
6
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
color temperature
3000
Base Type
GU5.3
housing color
N/A
color rendering index (cri)
>80 Deg
Descriptions
Product Type
35W Equiv., 6W, 450 Lumen, MR 16, GU5.3, =80 Cri, Dimmable 2
Description
6W LED MR16 30K GU5.3 BASE 450LM 35DEG BEAM
extra long description
Key KT-LED6MR16-S-830 35W Equiv., 6
Long Description
MR16 Spot Light, 35W Equivalent, 35 Deg Beam Angle, GU5.3 base, 3000K, 80 CRI, Requires 12V Transformer
Construction
N/A
Additional Information
beam angle
35 Deg
lumens
420
Circuit Type
N/A
Input Voltage
12V
Warranty
3
Sensor Type
N/A
Wire Type
N/A
ip rating
N/A
Nominal Length
N/A
Nominal Size
N/A
Output Current
N/A
Output Voltage
N/A
Manufacturer Information
Manufacturers Part Number
KT-LED6MR16-S-830
Brand
Keystone
GTIN
00843654126081
UPC
843654126081
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.141
Carton
1
Package
60
Uses, Certifications, and Standards
Energy Star
Y
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat